AMI Bearings Inc.
UETBL206-19W
UETBL Series Tapped Base White Thermoplastic Pillow Block
Item #101525428
- 1 3/16" Shaft
- 1 11/16" Base to Center
- 3" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Bolt Hole Width | N/A |
| Series | UETBL200 |
| Housing No. | TBL206 |
| Bolt Hole Size | N/A |
| Color | White |
| Housing Height | 3 3/8 in |
| Locking Device | Concentric Locking Collar |
| Housing Material | Thermoplastic |
| Pillow Block Type | Tapped Base |
| End Type | Open End |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 1.46875 in |
| Base Length | 4 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 in |
| Base Height | N/A |
| Seal Type | Contact Seals |
| Bearing Insert | UE206-19 |
| Base Width | 1 1/2 in |
| Bolt Hole Spacing Range [Min] | 3 in |
| Bolt Hole Spacing Range [Max] | 3 in |
| Bolt Hole Length | N/A |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Shaft Dia. | 1.1875 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Weight | 1.3 LB |
| EAN or UPC | 808250190034 |
