AMI Bearings Inc.
UETBL205B
UETBL Series Tapped Base Black Thermoplastic Pillow Block
Item #101550753
- 25 mm Shaft
- 36.5 mm Base to Center
- 50.8 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Bearing Design | Non-Expansion |
| Housing Height | 72 mm |
| Housing No. | TBL205 |
| Series | UETBL200 |
| Color | Black |
| Housing Material | Thermoplastic |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 50.8 |
| Bearing Insert | UE205 |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 50.8000 mm |
| Base Height | N/A |
| Bolt Hole Spacing | 50.8 mm |
| Mounted Unit Duty | Normal-Duty |
| Pillow Block Type | Tapped Base |
| Bolt Hole Size | 3 in |
| Base Length | 76.2 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 25 mm |
| Base Width | 38 mm |
| Locking Device | Concentric Locking Collar |
| Length Through Bore | 35.4 mm |
| End Type | Open End |
| Weight | 0.91 LB |
| EAN or UPC | 808250168118 |
