AMI Bearings Inc.
UETBL204-12W
UETBL Series Tapped Base White Thermoplastic Pillow Block
Item #101537803
- 3/4" Shaft
- 1 5/16" Base to Center
- 2" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Inch/Metric | Inch |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Housing Material | Thermoplastic |
| Series | UETBL200 |
| Housing Height | 2 19/32 in |
| End Type | Open End |
| Housing No. | TBL204 |
| Color | White |
| Shaft Dia. | 0.75 in |
| Base Width | 1 1/2 in |
| Bolt Hole Size | 3 in |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bearing Insert | UE204-12 |
| Pillow Block Type | Tapped Base |
| Length Through Bore | 1.71875 in |
| Bolt Hole Spacing Range [Max] | 2 in |
| Bearing Type | Ball Bearing |
| Locking Device | Concentric Locking Collar |
| Bolt Hole Spacing | 2 in |
| Bearing Design | Non-Expansion |
| Base Length | 2 7/8 in |
| Mounted Unit Duty | Normal-Duty |
| Base Height | N/A |
| Weight | 0.74 LB |
| EAN or UPC | 808250157075 |
