
- 1 15/16" Shaft
- 2 1/4" Base to Center
- 4" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
Length Through Bore | 2.09375 in |
Bearing Type | Ball Bearing |
Series | UETB200 |
Bolt Holes | 2 |
Base Length | 5 1/2 in |
Inch/Metric | Inch |
Base Width | 2 in |
Base Height | N/A |
Bearing Design | Non-Expansion |
Mounted Unit Duty | Normal-Duty |
Housing Material | Cast Iron - Nickel Plated |
Housing Height | 4 5/8 in |
Shaft Dia. | 1.9375 in |
Bolt Hole Spacing Range [Max] | 4 in |
Housing No. | TB210 |
Housing Construction | 1 Piece |
Bolt Hole Spacing | 4 in |
End Type | Open End |
Locking Device | Concentric Locking Collar |
Seal Type | Contact Seals |
Bearing Insert | UE210-31 |
Lubrication | Relubricatable |
Pillow Block Type | Tapped Base |
Bolt Hole Spacing Range [Min] | 4 in |
Weight | 5.76 LB |
EAN or UPC | 808250221387 |
