
- 1 1/2" Shaft
- 1 15/16" Base to Center
- 3 1/2" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
Shaft Dia. | 1.5 in |
Base Width | 1 7/8 in |
Mounted Unit Duty | Normal-Duty |
Bearing Design | Non-Expansion |
Pillow Block Type | Tapped Base |
Seal Type | Contact Seals |
Bolt Hole Spacing Range [Max] | 3 1/2 in |
Housing Height | 3 15/16 in |
Bearing Insert | UE208-24 |
Housing Material | Cast Iron - Nickel Plated |
Bearing Type | Ball Bearing |
Bolt Hole Spacing | 3 1/2 in |
Housing No. | TB208 |
End Type | Open End |
Bolt Hole Spacing Range [Min] | 3 1/2 in |
Lubrication | Relubricatable |
Inch/Metric | Inch |
Base Length | 4 5/8 in |
Bolt Holes | 2 |
Base Height | N/A |
Length Through Bore | 1.96875 in |
Housing Construction | 1 Piece |
Locking Device | Concentric Locking Collar |
Series | UETB200 |
Weight | 3.94 LB |
EAN or UPC | 808250194605 |
