AMI Bearings Inc.
UETB206-18
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101508793
- 1 1/8 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
| Bolt Hole Width | N/A |
| Housing No. | TB206 |
| Bearing Insert | UE206-18 |
| Bolt Holes | 2 |
| Base Length | 4 mm |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.567 in |
| Bolt Hole Size | N/A |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Pillow Block Type | Tapped Base |
| Bolt Hole Spacing | 3 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Locking Style | Accu-Loc® |
| Housing | TB206 |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 1 1/8 in |
| Inch/Metric | Inch |
| Housing Height | 3 3/8 in |
| Base Width | 1 1/2 in |
| Locking Device | Concentric Locking Collar |
| Bolt Hole Spacing Range [Min] | 3 in |
| Thread Size | 7/16-14 |
| Duty Series | Normal |
| Bolt Hole Length | 5/8 in |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Base Height | N/A |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Max] | 3 in |
| Series | UETB200 |
| Weight | 2.48 LB |
| EAN or UPC | 808250129447 |
