AMI Bearings Inc.
UETB205-14
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101509077
- 7/8 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
| Housing Material | Cast Iron |
| Locking Device | Concentric Locking Collar |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Pillow Block Type | Tapped Base |
| Housing Construction | 1 Piece |
| Base Length | 3 mm |
| Bearing Type | Ball Bearing |
| Locking Style | Accu-Loc® |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bolt Hole Size | 3 in |
| Series | UETB200 |
| Housing No. | TB205 |
| Bolt Holes | 2 |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 2 in |
| Base Height | N/A |
| Length Through Bore | 1.394 in |
| Housing | TB205 |
| Base Width | 1 1/2 in |
| Bolt Hole Spacing | 2 in |
| Bolt Hole Length | 1/2 in |
| Bolt Hole Spacing Range [Max] | 2 in |
| Bearing Insert | UE205-14 |
| Shaft Dia. | 7/8 in |
| Housing Height | 2 13/16 in |
| Mounted Unit Duty | Normal-Duty |
| Thread Size | 3/8-16 |
| Duty Series | Normal |
| Inch/Metric | Inch |
| Insert Material | AISI 52100 Steel |
| Weight | 1.6 LB |
| EAN or UPC | 808250117161 |
