- 3/4" Shaft
- 1 5/16" Base to Center
- 2" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Housing Height | 2 9/16 in |
| Housing Material | Cast Iron - Nickel Plated |
| Mounted Unit Duty | Normal-Duty |
| Pillow Block Type | Tapped Base |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Base Height | N/A |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 2 in |
| Length Through Bore | 1.3125 in |
| Base Width | 1 1/2 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 2 in |
| Locking Device | Concentric Locking Collar |
| Housing No. | TB204 |
| Shaft Dia. | 0.75 in |
| Housing Construction | 1 Piece |
| Series | UETB200 |
| Bolt Hole Spacing Range [Max] | 2 in |
| Bearing Insert | UE204-12 |
| Bolt Hole Size | 3 in |
| Base Length | 2 7/8 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Weight | 1.28 LB |
| EAN or UPC | 808250133994 |

