- 60 mm Shaft Diameter
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Width | 64 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Slot Width | 22 mm |
| Shank Height | 102 mm |
| Screw Hole Diameter | 35 mm |
| Type | Ball Bearing |
| Shank Slot to Center of Shaft | 119 mm |
| Overall Height | 146 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Relubricatable | Yes |
| Shank Slot Height | 64 mm |
| Slot Length | 102 mm |
| Between Frame Width | 130 mm |
| Shank Slot Length | 32 mm |
| Locking Style | Accu-Loc® |
| Insert Material | AISI 52100 Steel |
| Shank Slot to End | 19 mm |
| Length Through Bore | 66.6 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Shaft Dia. | 60 mm |
| Center of Bearing to Back of Inner Ring | 25.4 mm |
| Lubrication | Relubricatable |
| Overall Length | 194 mm |
| Insert Type | Black Oxide Coated Insert |
| Housing Material | Cast Iron |
| Weight | 11.0 LB |
| EAN or UPC | 808250226344 |

