- 40 mm Shaft Diameter
| Lubrication Fitting Tap | 1/8-27 NPT |
| Seal Type | Contact Seals |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Shank Height | 83 mm |
| Inch/Metric | Metric |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Slot Length | 83 mm |
| Shank Slot Length | 19 mm |
| Locking Style | Accu-Loc® |
| Shank Slot to Center of Shaft | 88 mm |
| Insert Type | Black Oxide Coated Insert |
| Slot Width | 16 mm |
| Between Frame Width | 102 mm |
| End Type | Open End |
| Lubrication | Relubricatable |
| Shank Slot to End | 16 mm |
| Overall Length | 144 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Screw Hole Diameter | 29 mm |
| Housing Width | 49 mm |
| Overall Height | 114 mm |
| Shank Slot Height | 49 mm |
| Shaft Dia. | 40 mm |
| Bearing Design | Non-Expansion |
| Length Through Bore | 50.2 mm |
| Relubricatable | Yes |
| Weight | 5.4 LB |
| EAN or UPC | 808250163106 |

