- 30 mm Shaft
- 89 mm Between Frame Width
- 12 mm Slot Width
- Regreasable
- Contact Seals
| Shank Height | 56 mm |
| Overall Height | 102 mm |
| Overall Length | 113 mm |
| Housing Material | Nickel Plated |
| Slot Width | 12 mm |
| Between Frame Width | 89 mm |
| Seal Type | Contact Seals |
| Insert Type | Black Oxide Coated Insert |
| Center of Bearing to Back of Inner Ring | 15.9 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Bearing Design | Non-Expansion |
| Shank Slot Length | 16 mm |
| Shaft Dia. | 30 mm |
| Type | Ball Bearing |
| Housing Width | 37 mm |
| Lubrication | Relubricatable |
| Shank Slot to End | 10 mm |
| Inch/Metric | Metric |
| Shank Slot to Center of Shaft | 70 mm |
| Screw Hole Diameter | 22 mm |
| Length Through Bore | 39.8 mm |
| End Type | Open End |
| Slot Length | 57 mm |
| Shank Slot Height | 37 mm |
| Weight | 2.68 LB |
| EAN or UPC | 808250160815 |

