- 20 mm Shaft Diameter
| Slot Length | 51 mm |
| Insert Type | Black Oxide Coated Insert |
| Housing Width | 32 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bearing Design | Non-Expansion |
| Insert Material | AISI 52100 Steel |
| Center of Bearing to Back of Inner Ring | 12.7 mm |
| Inch/Metric | Metric |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Relubricatable | Yes |
| Shank Slot Height | 32 mm |
| Duty Series | Normal |
| Shank Slot to Center of Shaft | 61 mm |
| Length Through Bore | 33 mm |
| Locking Style | Accu-Loc® |
| Overall Length | 94 mm |
| Overall Height | 89 mm |
| Between Frame Width | 76 mm |
| Slot Width | 12 mm |
| Screw Hole Diameter | 19 mm |
| Type | Ball Bearing |
| Shaft Dia. | 20 mm |
| Shank Slot Length | 16 mm |
| Shank Slot to End | 10 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Shank Height | 51 mm |
| End Type | Open End |
| Seal Type | Contact Seals |
| Weight | 1.7 LB |
| EAN or UPC | 808250114498 |

