- 1 3/4" Shaft
- 4" Between Frame Width
- 11/16" Slot Width
- Regreasable
- Contact Seals
| Shank Slot Length | 3/4 in |
| Slot Length | 3 1/4 in |
| Screw Hole Diameter | 1 1/8 in |
| Shank Slot to End | 5/8 in |
| Between Frame Width | 4 in |
| End Type | Open End |
| Slot Width | 0.6875 in |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Overall Height | 4.625 in |
| Shank Height | 3 1/4 in |
| Housing Material | Nickel Plated |
| Seal Type | Contact Seals |
| Overall Length | 5.6875 in |
| Housing Width | 1 15/16 in |
| Shank Slot Height | 1 15/16 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Type | Ball Bearing |
| Lubrication | Relubricatable |
| Length Through Bore | 1.96875 in |
| Insert Type | Black Oxide Coated Insert |
| Shank Slot to Center of Shaft | 3 7/16 in |
| Shaft Dia. | 1.75 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Weight | 5.38 LB |
| EAN or UPC | 808250210572 |

