- 15/16 in Shaft Diameter
| Insert Material | AISI 52100 Steel |
| Shank Height | 2 in |
| Length Through Bore | 1.394 in |
| Slot Width | 17/32 in |
| Slot Length | 2 in |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Shaft Dia. | 15/16 in |
| Locking Style | Accu-Loc® |
| Housing Width | 1 1/4 in |
| Overall Height | 3 1/2 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shank Slot to End | 3/8 in |
| Shank Slot Length | 5/8 in |
| Overall Length | 3 13/16 in |
| Between Frame Width | 3 in |
| Shank Slot Height | 1 1/4 in |
| Relubricatable | Yes |
| Shank Slot to Center of Shaft | 2 7/16 in |
| Screw Hole Diameter | 7/8 in |
| Weight | 1.92 LB |
| EAN or UPC | 808250118021 |

