
- 7/8" Shaft
- 3" Between Frame Width
- 17/32" Slot Width
- Regreasable
- Contact Seals
Inch/Metric | Inch |
Shank Slot Length | 5/8 in |
Shank Slot Height | 1 1/4 in |
Overall Length | 3.8125 in |
Shank Slot to Center of Shaft | 2 7/16 in |
Screw Hole Diameter | 7/8 in |
Housing Material | Nickel Plated |
Bearing Design | Non-Expansion |
Overall Height | 3.5 in |
Length Through Bore | 1.40625 in |
Slot Width | 0.53125 in |
Insert Type | Black Oxide Coated Insert |
Shank Height | 2 in |
Shaft Dia. | 0.875 in |
Type | Ball Bearing |
Lubrication | Relubricatable |
Between Frame Width | 3 in |
Housing Width | 1 1/4 in |
Slot Length | 2 in |
Seal Type | Contact Seals |
Shank Slot to End | 3/8 in |
End Type | Open End |
Locking Device | ACCU-LOC® Concentric Locking Collar |
Center of Bearing to Back of Inner Ring | 0.563 in |
Weight | 1.96 LB |
EAN or UPC | 808250135769 |
