
- 3/4" Shaft
- 3" Between Frame Width
- 17/32" Slot Width
- Regreasable
- Contact Seals
Shank Height | 2 in |
Shank Slot to End | 3/8 in |
Shank Slot to Center of Shaft | 2 3/8 in |
Lubrication | Relubricatable |
Housing Width | 1 1/4 in |
Insert Type | Black Oxide Coated Insert |
Slot Length | 2 in |
Locking Device | ACCU-LOC® Concentric Locking Collar |
Housing Material | Nickel Plated |
Screw Hole Diameter | 3/4 in |
Seal Type | Contact Seals |
Overall Height | 3.5 in |
End Type | Open End |
Overall Length | 3.6875 in |
Between Frame Width | 3 in |
Length Through Bore | 1.3125 in |
Slot Width | 0.53125 in |
Type | Ball Bearing |
Bearing Design | Non-Expansion |
Shank Slot Height | 1 1/4 in |
Center of Bearing to Back of Inner Ring | 1/2 in |
Inch/Metric | Inch |
Shaft Dia. | 0.75 in |
Shank Slot Length | 5/8 in |
Weight | 1.92 LB |
EAN or UPC | 808250133970 |
