- 35 mm Shaft
- 47.6 mm Base to Center
- 127 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Bearing Design | Non-Expansion |
| Housing No. | PPL207 |
| Inch/Metric | Metric |
| Color | White |
| Base Length | 167 mm |
| Bolt Size | M14 |
| Base Height | 18 mm |
| Base Width | 78 mm |
| Bolt Hole Length | 18 mm |
| Series | UEPPL200 |
| Bolt Hole Width | 14 mm |
| Lubrication | Relubricatable |
| End Type | Open End |
| Shaft Dia. | 35 mm |
| Housing Material | Thermoplastic |
| Bearing Insert | UE207 |
| Housing Height | 94 mm |
| Bearing Type | Ball Bearing |
| Length Through Bore | 43.9 mm |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Locking Device | Concentric Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 127 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Weight | 1.9 LB |
| EAN or UPC | 808250185931 |

