
- 1 3/8" Shaft
- 1 7/8" Base to Center
- 5" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
Shaft Dia. | 1.375 in |
Base Length | 6 9/16 in |
Base Height | 23/32 in |
Bolt Size | 1/2 in |
Bolt Hole Spacing | 5 in |
Housing Height | 3 11/16 in |
Housing Construction | 1 Piece |
Locking Device | Concentric Locking Collar |
Bolt Hole Length | 23/32 in |
Bearing Type | Ball Bearing |
Housing No. | PPL207 |
End Type | Open End |
Inch/Metric | Inch |
Series | UEPPL200 |
Bolt Hole Width | 17/32 in |
Color | Black |
Lubrication | Relubricatable |
Bearing Insert | UE207-22 |
Length Through Bore | 1.71875 in |
Housing Material | Thermoplastic |
Seal Type | Contact Seals |
Bolt Holes | 2 |
Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
Pillow Block Type | Thru-Bolt |
Bearing Design | Non-Expansion |
Base Width | 1 7/8 in |
Weight | 1.9 LB |
EAN or UPC | 808250188390 |
