- 30 mm Shaft
- 42.9 mm Base to Center
- 119 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Housing No. | PPL206 |
| Housing Height | 83 mm |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Series | UEPPL200 |
| Bolt Size | M10 |
| Length Through Bore | 39.8 mm |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Inch/Metric | Metric |
| Bolt Hole Width | 14 mm |
| Shaft Dia. | 30 mm |
| Bolt Holes | 2 |
| Bolt Hole Length | 18 mm |
| Bolt Hole Spacing | 119 mm |
| Base Height | 17.8 mm |
| Base Length | 162 mm |
| Locking Device | Concentric Locking Collar |
| Color | White |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Housing Material | Thermoplastic |
| Bearing Insert | UE206 |
| Base Width | 46 mm |
| Seal Type | Contact Seals |
| Weight | 1.36 LB |
| EAN or UPC | 808250161850 |

