- 1 1/8" Shaft
- 1 11/16" Base to Center
- 4 11/16" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Bolt Size | 7/16 in |
| Lubrication | Relubricatable |
| Series | UEPPL200 |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Base Length | 6 3/8 in |
| Bolt Hole Spacing | 4 11/16 in |
| Housing Material | Thermoplastic |
| Housing Construction | 1 Piece |
| Housing No. | PPL206 |
| Shaft Dia. | 1.125 in |
| End Type | Open End |
| Length Through Bore | 1.46875 in |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Base Height | 11/16 in |
| Bearing Insert | UE206-18 |
| Bolt Hole Length | 23/32 in |
| Housing Height | 3 9/32 in |
| Base Width | 1 7/8 in |
| Color | White |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Locking Device | Concentric Locking Collar |
| Bolt Hole Width | 17/32 in |
| Weight | 1.38 LB |
| EAN or UPC | 808250162321 |

