
- 7/8" Shaft
- 17/16" Base to Center
- 4 1/8" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
End Type | Open End |
Bearing Insert | UE205-14 |
Color | Black |
Bolt Hole Width | 7/16 in |
Base Width | 1 1/2 in |
Bolt Hole Length | 17/32 in |
Shaft Dia. | 0.875 in |
Locking Device | Concentric Locking Collar |
Housing Height | 2 3/4 in |
Base Height | 9/16 in |
Bolt Size | 3/8 in |
Base Length | 5 1/2 in |
Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
Bearing Design | Non-Expansion |
Housing Material | Thermoplastic |
Length Through Bore | 1.40625 in |
Housing No. | PPL204 |
Inch/Metric | Inch |
Pillow Block Type | Thru-Bolt |
Lubrication | Relubricatable |
Bearing Type | Ball Bearing |
Bolt Hole Spacing | 4 1/8 in |
Housing Construction | 1 Piece |
Series | UEPPL200 |
Bolt Holes | 2 |
Seal Type | Contact Seals |
Weight | 0.98 LB |
EAN or UPC | 808250141814 |
