Skip to content Skip to navigation menu
AMI Bearings Inc.UEPPL204W

UEPPL204W

UEPPL Series White Thermoplastic Pillow Block
Item #101508680
  • 20 mm Shaft
  • 33.3 mm Base to Center
  • 95 mm Bolt Hole Centers
  • Concentric Locking Collar
  • Ball Bearing Type
  • Regreasable
  • Non-Expansion
+ Show More + Show Less
AMI Bearings Inc.UEPPL204W
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Shaft
  • 33.3 mm Base to Center
  • 95 mm Bolt Hole Centers
  • Concentric Locking Collar
  • Ball Bearing Type
End Type Open End
Base Length 127 mm
Series UEPPL200
Seal Type Contact Seals
Length Through Bore 33 mm
Bolt Hole Width 11 mm
Base Height 14.2 mm
Locking Device Concentric Locking Collar
Bolt Size M10
Lubrication Relubricatable
Bearing Type Ball Bearing
Bolt Holes 2
Mounted Unit Duty Normal-Duty, Corrosion Resistant-Duty
Housing Construction 1 Piece
Housing No. PPL204
Housing Material Thermoplastic
Bolt Hole Spacing 95 mm
Inch/Metric Metric
Housing Height 65 mm
Bearing Design Non-Expansion
Bolt Hole Length 14 mm
Color White
Base Width 38 mm
Pillow Block Type Thru-Bolt
Shaft Dia. 20 mm
Bearing Insert UE204
Weight 0.76 LB
EAN or UPC 808250136315
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison