- 20 mm Shaft
- 33.3 mm Base to Center
- 95 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| End Type | Open End |
| Housing Height | 65 mm |
| Bearing Insert | UE204 |
| Shaft Dia. | 20 mm |
| Base Width | 38 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Bolt Size | M10 |
| Pillow Block Type | Thru-Bolt |
| Base Length | 127 mm |
| Color | Black |
| Length Through Bore | 33 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 95 mm |
| Housing No. | PPL204 |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 11 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Locking Device | Concentric Locking Collar |
| Housing Material | Thermoplastic |
| Bolt Hole Length | 14 mm |
| Series | UEPPL200 |
| Base Height | 14.2 mm |
| Seal Type | Contact Seals |
| Weight | 0.76 LB |
| EAN or UPC | 808250136308 |

