- 45 mm Shaft
- 54.2 mm Base to Center
- 90 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Housing No. | PA209 |
| Locking Device | Concentric Locking Collar |
| Series | UEPA200 |
| Bolt Hole Spacing | 90 mm |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Base Height | N/A |
| Base Length | 120 mm |
| Bolt Holes | 2 |
| Bearing Insert | UE209 |
| Bearing Type | Ball Bearing |
| Length Through Bore | 50.2 mm |
| End Type | Open End |
| Housing Height | 108 mm |
| Lubrication | Relubricatable |
| Shaft Dia. | 45 mm |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron - Nickel Plated |
| Base Width | 54 mm |
| Weight | 5.06 LB |
| EAN or UPC | 808250211166 |

