- 40 mm Shaft
- 49.2 mm Base to Center
- 84 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Housing Material | Cast Iron - Nickel Plated |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Housing Height | 50 mm |
| Seal Type | Contact Seals |
| Base Height | N/A |
| Base Width | 54 mm |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bolt Hole Spacing | 84 mm |
| Locking Device | Concentric Locking Collar |
| Bearing Insert | UE208 |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Series | UEPA200 |
| Housing No. | PA208 |
| Base Length | 116 mm |
| Length Through Bore | 68 mm |
| Weight | 4.28 LB |
| EAN or UPC | 808250194452 |

