- 35 mm Shaft
- 47.6 mm Base to Center
- 80 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Base Height | N/A |
| Locking Device | Concentric Locking Collar |
| Housing No. | PA207 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 80 mm |
| Housing Height | 95 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Series | UEPA200 |
| Shaft Dia. | 35 mm |
| Bearing Type | Ball Bearing |
| Base Length | 110 mm |
| Length Through Bore | 43.9 mm |
| Housing Material | Cast Iron - Nickel Plated |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 48 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Insert | UE207 |
| Weight | 3.61 LB |
| EAN or UPC | 808250186426 |

