- 20 mm Shaft
- 30.2 mm Base to Center
- 52 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Bolt Hole Spacing | 52 mm |
| Seal Type | Contact Seals |
| Locking Device | Concentric Locking Collar |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 20 mm |
| End Type | Open End |
| Series | UEPA200 |
| Bearing Insert | UE204 |
| Bearing Design | Non-Expansion |
| Length Through Bore | 33 mm |
| Bearing Type | Ball Bearing |
| Base Height | N/A |
| Housing No. | PA204 |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Housing Height | 62 mm |
| Base Width | 38 mm |
| Bolt Holes | 2 |
| Base Length | 76 mm |
| Housing Material | Cast Iron - Nickel Plated |
| Pillow Block Type | Thru-Bolt |
| Weight | 1.19 LB |
| EAN or UPC | 808250133222 |

