- 50 mm Shaft
- 57.2 mm Base to Center
- 159 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 52.6 mm |
| Bolt Hole Spacing | 159 mm |
| Housing Material | Cast Iron - Teflon Coated |
| Housing Height | 114 mm |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | M16 |
| Bolt Hole Width | 20 mm |
| End Type | Open End |
| Locking Device | Concentric Locking Collar |
| Base Width | 60 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Base Height | 22 mm |
| Series | UEP200 |
| Inch/Metric | Metric |
| Shaft Dia. | 50 mm |
| Housing No. | P210 |
| Base Length | 206 mm |
| Bolt Holes | 2 |
| Bolt Hole Length | 25 mm |
| Housing Construction | 1 Piece |
| Bearing Insert | UE210 |
| Bearing Design | Non-Expansion |
| Weight | 7.44 LB |
| EAN or UPC | 808250213979 |

