- 1 11/16" Shaft
- 2 1/8" Base to Center
- 5 3/4" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Series | UEP200 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 7/8 in |
| Length Through Bore | 1.96875 in |
| Bolt Hole Width | 21/32 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Locking Device | Concentric Locking Collar |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.6875 in |
| Base Width | 2 1/8 in |
| Housing Height | 4 1/4 in |
| Base Length | 7 1/2 in |
| Housing Material | Cast Iron - Nickel Plated |
| Housing Construction | 1 Piece |
| Bolt Size | 1/2 in |
| Base Height | 25/32 in |
| End Type | Open End |
| Housing No. | P209 |
| Mounted Unit Duty | Normal-Duty |
| Bearing Insert | UE209-27 |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 3/4 in |
| Weight | 6.0 LB |
| EAN or UPC | 808250204649 |

