
- 1 1/4" Shaft
- 1 7/8" Base to Center
- 5" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
Bolt Hole Spacing | 5 in |
Pillow Block Type | Thru-Bolt |
Housing No. | P207 |
Housing Height | 3 11/16 in |
Bolt Size | 1/2 in |
Mounted Unit Duty | Normal-Duty |
Seal Type | Contact Seals |
Length Through Bore | 1.71875 in |
Locking Device | Concentric Locking Collar |
Base Length | 6 9/16 in |
Housing Construction | 1 Piece |
Bearing Insert | UE207-20 |
Base Height | 3/4 in |
Lubrication | Relubricatable |
Series | UEP200 |
Inch/Metric | Inch |
Bolt Holes | 2 |
Bearing Design | Non-Expansion |
End Type | Open End |
Housing Material | Cast Iron - Nickel Plated |
Base Width | 1 7/8 in |
Shaft Dia. | 1.25 in |
Bolt Hole Width | 21/32 in |
Bolt Hole Length | 13/16 in |
Bearing Type | Ball Bearing |
Weight | 4.3 LB |
EAN or UPC | 808250177554 |
