- 1 1/8" Shaft
- 1 11/16" Base to Center
- 4 3/4" Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Shaft Dia. | 1.125 in |
| Bolt Holes | 2 |
| Bolt Hole Width | 21/32 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Concentric Locking Collar |
| Housing No. | P206 |
| Length Through Bore | 1.46875 in |
| Housing Height | 3 9/32 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bearing Insert | UE206-18 |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Base Height | 23/32 in |
| Series | UEP200 |
| Housing Construction | 1 Piece |
| Base Length | 6 1/2 in |
| Base Width | 1 7/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Length | 13/16 in |
| Bolt Hole Spacing | 4 3/4 in |
| Housing Material | Cast Iron - Nickel Plated |
| End Type | Open End |
| Weight | 3.44 LB |
| EAN or UPC | 808250156702 |

