- 25 mm Shaft
- 36.5 mm Base to Center
- 105 mm Bolt Hole Centers
- Concentric Locking Collar
- Ball Bearing Type
| Bolt Hole Spacing | 105 mm |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Length Through Bore | 35.4 mm |
| Seal Type | Contact Seals |
| Series | UEP200 |
| End Type | Open End |
| Housing No. | P205 |
| Bearing Insert | UE205 |
| Locking Device | Concentric Locking Collar |
| Housing Construction | 1 Piece |
| Base Width | 38 mm |
| Base Length | 140 mm |
| Bolt Hole Length | 16 mm |
| Housing Material | Cast Iron - Nickel Plated |
| Bolt Hole Width | 13 mm |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Base Height | 16 mm |
| Shaft Dia. | 25 mm |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Housing Height | 70 mm |
| Bolt Size | M10 |
| Weight | 2.07 LB |
| EAN or UPC | 808250128105 |

