AMI Bearings Inc.
UENFL204B
UENFL200 Series Normal Duty Concentric Locking 2-Bolt Flange Unit
Item #101537450
- 2-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 20 mm Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Inch/Metric | Metric |
| Color | Black |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Flange Style | 2-Bolt |
| Housing Height | 64 mm |
| Flange Thickness | 12 mm |
| Center of Bearing to Back of Inner Ring | 12.7 mm |
| Length Through Bore | 33 mm |
| Bolt Hole Size | 11 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Circle Dia. | 90 mm |
| Housing Construction | 1 Piece |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Overall Width | 35.3 mm |
| Temperature Range [Min] | 5 °F |
| Housing Length | 113 mm |
| Housing Material | Thermoplastic (Black) |
| Shaft Dia. | 20 mm |
| Housing Width | 26.5 mm |
| Bolt Hole Spacing | 90 mm |
| Temperature Range [Max] | 212 °F |
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| Bolt Size | M10 |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Collar O.D. | 43.8 mm |
| Outer Ring Size | 204 |
| Weight | 0.66 LB |
| EAN or UPC | 808250136285 |
