- 35 mm Shaft Diameter
- 122 mm Housing Length
- Cast Iron Housing Material
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Overall Width | 39.4 mm |
| Bolt Hole Size | 12 mm |
| Flange Thickness | 13 mm |
| Length Through Bore | 43.9 mm |
| Housing Material | Cast Iron |
| Housing Length | 122 mm |
| Duty Series | Normal |
| Bolt Hole Spacing | 100 mm |
| Housing Height | 89 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 35 mm |
| Bolt Size | M10 |
| Locking Style | Accu-Loc® |
| Housing Width | 24 mm |
| Weight | 2.04 LB |
| EAN or UPC | 808250142347 |

