- 1 7/16 in Shaft Diameter
- 4 13/16 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 3 15/16 in |
| Length Through Bore | 1.728 in |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bolt Hole Size | 15/32 in |
| Locking Style | Accu-Loc® |
| Overall Width | 1.551 in |
| Housing Width | 15/16 in |
| Shaft Dia. | 1 7/16 in |
| Housing Length | 4 13/16 in |
| Housing Height | 3 1/2 in |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 3/8 in |
| Flange Thickness | 1/2 in |
| Weight | 1.98 LB |
| EAN or UPC | 808250142385 |

