- 1 3/16 in Shaft Diameter
- 4 7/16 in Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Housing Length | 4 7/16 in |
| Housing Height | 3 3/32 in |
| Bolt Size | 3/8 in |
| Insert Material | AISI 52100 Steel |
| Overall Width | 1.413 in |
| Bolt Hole Spacing | 3 9/16 in |
| Relubricatable | Yes |
| Shaft Dia. | 1 3/16 in |
| Bolt Hole Size | 15/32 in |
| Locking Style | Accu-Loc® |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 7/8 in |
| Duty Series | Normal |
| Flange Thickness | 15/32 in |
| Length Through Bore | 1.567 in |
| Weight | 1.52 LB |
| EAN or UPC | 808250124008 |

