- 25 mm Shaft Diameter
- 95 mm Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Housing Width | 20 mm |
| Locking Style | Accu-Loc® |
| Housing Height | 69 mm |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 35.4 mm |
| Housing Length | 95 mm |
| Bolt Size | M8 |
| Flange Thickness | 11 mm |
| Bolt Hole Size | 10 mm |
| Bolt Hole Spacing | 76 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Overall Width | 32.1 mm |
| Relubricatable | Yes |
| Shaft Dia. | 25 mm |
| Weight | 1.07 LB |
| EAN or UPC | 808250113835 |

