- 20 mm Shaft Diameter
- 90 mm Housing Length
- Cast Iron Housing Material
| Length Through Bore | 33 mm |
| Housing Length | 90 mm |
| Shaft Dia. | 20 mm |
| Overall Width | 31.3 mm |
| Bolt Hole Size | 10 mm |
| Flange Thickness | 11 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing | 71.5 mm |
| Bolt Size | M8 |
| Housing Height | 63 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Accu-Loc® |
| Relubricatable | Yes |
| Housing Width | 20 mm |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Weight | 0.88 LB |
| EAN or UPC | 808250112739 |

