AMI Bearings Inc.
UELF205W
UELF200 Series Normal Duty Concentric Locking 2-Bolt Flange Unit
Item #101550736
- 2-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 25 mm Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Housing Length | 95 mm |
| Overall Width | 35.4 mm |
| Bearing Type | Ball Bearing |
| Bolt Size | M8 |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Length Through Bore | 35.4 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 76 mm |
| Inch/Metric | Metric |
| End Type | Open End |
| Bolt Hole Size | 10 mm |
| Flange Style | 2-Bolt |
| Housing Width | 21 mm |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | 5 °F |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Material | Thermoplastic (White) |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Housing Height | 69 mm |
| Flange Thickness | 11 mm |
| Collar O.D. | 49 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Lubrication | Relubricatable |
| Color | White |
| Shaft Dia. | 25 mm |
| Bolt Circle Dia. | 76 mm |
| Weight | 0.71 LB |
| EAN or UPC | 808250132584 |
