AMI Bearings Inc.
UELF205-16W
UELF200 Series Normal Duty Concentric Locking 2-Bolt Flange Unit
Item #101523081
- 2-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 1" Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 212 °F |
| Length Through Bore | 1.40625 in |
| Color | White |
| Housing Height | 2 23/32 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Bolt Size | 5/16 in |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3 in |
| Housing Length | 3 3/4 in |
| End Type | Open End |
| Shaft Dia. | 1 in |
| Overall Width | 1 13/32 in |
| Housing Width | 53/64 in |
| Bolt Hole Size | 25/64 in |
| Collar O.D. | 1 15/16 in |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Material | Thermoplastic (White) |
| Seal Type | Contact Seals |
| Temperature Range [Min] | 5 °F |
| Bolt Hole Spacing | 3 in |
| Lubrication | Relubricatable |
| Flange Thickness | 7/16 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Duty | Normal-Duty |
| Weight | 0.68 LB |
| EAN or UPC | 808250132560 |
