AMI Bearings Inc.
UELF204-12B
UELF200 Series Normal Duty Concentric Locking 2-Bolt Flange Unit
Item #101508554
- 2-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 3/4" Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Temperature Range [Min] | 5 °F |
| Overall Width | 1 5/16 in |
| Bearing Design | Non-Expansion |
| Housing Height | 2 15/32 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Size | 23/64 in |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Color | Black |
| Length Through Bore | 1.3125 in |
| Housing Width | 25/32 in |
| Seal Type | Contact Seals |
| Flange Thickness | 0.4375 in |
| Style | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 2 25/32 in |
| Inch/Metric | Inch |
| Bolt Size | 5/16 in |
| Temperature Range [Max] | 212 °F |
| Center of Bearing to Back of Inner Ring | 1/2 in |
| Bolt Circle Dia. | 2 25/32 in |
| Collar O.D. | 1 23/32 in |
| Housing Material | Thermoplastic (Black) |
| Shaft Dia. | 0.75 in |
| Duty | Normal-Duty |
| Housing Length | 3 35/64 in |
| Weight | 0.6 LB |
| EAN or UPC | 808250127023 |
