- 1 7/16" Shaft
- ACCU-LOC® Concetric Locking Collar
- White Thermoplastic Housing
- Black Oxide Coated Insert
- Regreasable
| Threads per Inch | 11 |
| Bearing Insert | UE207-23 |
| Shaft Dia. | 1.4375 in |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Housing Length | 3 9/16 in |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Thread Size | 5/8 |
| Center to Base of Thread | 3 3/16 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Thread Type | UNC |
| Housing Width | 1 19/32 in |
| Housing No. | HPL207 |
| Housing Material | Thermoplastic (White) |
| Insert Type | Black Oxide Coated Insert |
| Housing Height | 5 3/16 in |
| Weight | 1.78 LB |
| EAN or UPC | 808250210039 |

