- 1 1/4" Shaft
- ACCU-LOC® Concetric Locking Collar
- White Thermoplastic Housing
- Black Oxide Coated Insert
- Regreasable
| Lubrication | Relubricatable |
| Housing Width | 1 11/32 in |
| Shaft Dia. | 1.25 in |
| Threads per Inch | 11 |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Bearing Insert | UE206-20 |
| Thread Type | UNC |
| Housing Length | 3 11/32 in |
| Housing Height | 4 1/2 in |
| Seal Type | Contact Seals |
| Center to Base of Thread | 2 3/4 in |
| Housing Material | Thermoplastic (White) |
| Insert Type | Black Oxide Coated Insert |
| Housing No. | HPL206 |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Thread Size | 5/8 |
| Weight | 1.46 LB |
| EAN or UPC | 808250189939 |

