- 25 mm Shaft
- ACCU-LOC® Concetric Locking Collar
- Black Thermoplastic Housing
- Black Oxide Coated Insert
- Regreasable
| Center to Base of Thread | 64 mm |
| Housing No. | HPL205 |
| Bearing Insert | UE205 |
| Insert Type | Black Oxide Coated Insert |
| Housing Material | Thermoplastic (Black) |
| Threads per Inch | 13 |
| Shaft Dia. | 25 mm |
| Housing Height | 99 mm |
| Lubrication | Relubricatable |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Thread Type | UNC |
| Thread Size | 1/2 |
| Housing Length | 74 mm |
| Seal Type | Contact Seals |
| Housing Width | 24.5 mm |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Weight | 0.93 LB |
| EAN or UPC | 808250168071 |

