- 15/16" Shaft
- ACCU-LOC® Concetric Locking Collar
- White Thermoplastic Housing
- Black Oxide Coated Insert
- Regreasable
| Housing No. | HPL205 |
| Shaft Dia. | 0.9375 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Seal Type | Contact Seals |
| Housing Material | Thermoplastic (White) |
| Lubrication | Relubricatable |
| Housing Height | 3 15/16 in |
| Threads per Inch | 13 |
| Housing Length | 2 15/16 in |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Insert Type | Black Oxide Coated Insert |
| Thread Type | UNC |
| Housing Width | 1 1/8 in |
| Center to Base of Thread | 2 9/16 in |
| Bearing Insert | UE205-15 |
| Thread Size | 1/2 |
| Weight | 0.94 LB |
| EAN or UPC | 808250169436 |

