- 20 mm Shaft
- ACCU-LOC® Concetric Locking Collar
- Black Thermoplastic Housing
- Black Oxide Coated Insert
- Regreasable
| Housing No. | HPL204 |
| Seal Type | Contact Seals |
| Insert Type | Black Oxide Coated Insert |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Thread Size | 1/2 |
| Shaft Dia. | 20 mm |
| Housing Length | 74 mm |
| Thread Type | UNC |
| Lubrication | Relubricatable |
| Housing Width | 24.5 mm |
| Bearing Insert | UE204 |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Center to Base of Thread | 64 mm |
| Housing Material | Thermoplastic (Black) |
| Housing Height | 99 mm |
| Threads per Inch | 13 |
| Weight | 0.82 LB |
| EAN or UPC | 808250156405 |

