- 25 mm Shaft Diameter
- 95 mm Housing Length
- Ductile Iron Housing Material
| Flange Type | 2-Bolt Flange |
| Temperature Range [Min] | 5 °F |
| Inch/Metric | Metric |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Construction | 1 Piece |
| Overall Width | 32.1 mm |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 212 °F |
| Length Through Bore | 35.4 mm |
| Bolt Hole Size | 9 mm |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| Housing Width | 20 mm |
| Bolt Size | M8 |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Locking Style | Accu-Loc® |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| End Type | Open End |
| Shaft Dia. | 25 mm |
| Style | 2-Bolt Flange |
| Housing Height | 63.5 mm |
| Bolt Hole Spacing | 76 mm |
| Flange Thickness | 11 mm |
| Collar O.D. | 49 mm |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Ductile Iron |
| Duty Series | Normal |
| Housing Length | 95 mm |
| Bolt Circle Dia. | 76 mm |
| Insert Material | AISI 52100 Steel |
| Flange Style | 2-Bolt |
| Weight | 0.99 LB |
| EAN or UPC | 808250113798 |

