AMI Bearings Inc.
UEFT210NP
UEFT200NP Series Normal Duty Concentric Locking 2-Bolt Flange Unit
Item #101527913
- 2-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 50 mm Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Bolt Hole Size | 16 mm |
| Bolt Size | M14 |
| Length Through Bore | 52.6 mm |
| Bolt Hole Spacing | 157.2 mm |
| Housing Height | 116 mm |
| Shaft Dia. | 50 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Temperature Range [Max] | 212 °F |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Flange Thickness | 14 mm |
| Flange Style | 2-Bolt |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Collar O.D. | 81 mm |
| Housing Material | Nickel Plated |
| Housing Width | 40 mm |
| Style | 2-Bolt Flange |
| Temperature Range [Min] | 5 °F |
| Overall Width | 54.8 mm |
| Bolt Circle Dia. | 157.2 mm |
| Housing Length | 189 mm |
| Weight | 4.72 LB |
| EAN or UPC | 808250213948 |
