AMI Bearings Inc.
UEFT210-32NP
UEFT200NP Series Normal Duty Concentric Locking 2-Bolt Flange Unit
Item #101543447
- 2-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 2" Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Flange Thickness | 9/16 in |
| Temperature Range [Max] | 212 °F |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 6 3/16 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Collar O.D. | 3 3/16 in |
| Housing Material | Nickel Plated |
| Bolt Size | 9/16 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2 in |
| Bolt Hole Size | 5/8 in |
| Style | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing Length | 7 7/16 in |
| Length Through Bore | 2.09375 in |
| Overall Width | 2.159 in |
| Housing Height | 4 9/16 in |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Min] | 5 °F |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Width | 1 9/16 in |
| Bolt Hole Spacing | 6 3/16 in |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Seal Type | Contact Seals |
| Weight | 4.68 LB |
| EAN or UPC | 808250213665 |
