AMI Bearings Inc.
UEFT208NP
UEFT200NP Series Normal Duty Concentric Locking 2-Bolt Flange Unit
Item #101523723
- 2-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 40 mm Shaft Size
- ACCU-LOC® Concetric Locking Collar
- Contact Seals
| Flange Thickness | 14 mm |
| Temperature Range [Min] | 5 °F |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Housing Height | 105 mm |
| Bolt Hole Size | 14 mm |
| End Type | Open End |
| Lubrication | Relubricatable |
| Overall Width | 51.2 mm |
| Flange Style | 2-Bolt |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Housing Width | 38 mm |
| Housing Material | Nickel Plated |
| Housing Construction | 1 Piece |
| Bolt Circle Dia. | 143.7 mm |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Collar O.D. | 68 mm |
| Bolt Hole Spacing | 143.7 mm |
| Bolt Size | M12 |
| Length Through Bore | 50 mm |
| Housing Length | 171 mm |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Temperature Range [Max] | 212 °F |
| Weight | 3.76 LB |
| EAN or UPC | 808250185757 |
